This item is Discontinued.

Reese LED Marker, Red, Round 7388242

LED Marker, Red, Round (Discontinued)

  • Mfr # 7388242
  • Zoro # G0103927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7388242
Zoro #
G0103927
UPC #
042899005803
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
2 1/2 in
Width
4-3/4"
Width - Vehicle Lighting
3/4 in
Diameter
2-1/2"
Diameter - Vehicle Lighting
2 1/2 in
Length
1-5/8"
Length - Vehicle Lighting
2 1/2 in

Details

Color
Red
Lighting Technology - Vehicle Lighting
LED
Lamp Type
Led
Lens Color - Vehicle Lighting
Red
Sub-Category
Trailering Accessories
Item
LED Marker
Lens Shape - Vehicle Lighting
Round
Manufacturer Warranty - Vehicle Lighting
1 Year Limited Warranty
Wiring Connection - Vehicle Lighting
Pigtail
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of LEDs
12
FMVSS - Vehicle Lighting
P2
Mounting - Vehicle Lighting
Permanent
Shape
Round
Number of Bulbs
0
Lamp Life
250,000 hr.

Description

LED Marker, Shape Round, Lamp Life 250,000 hr., Number of Bulbs 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.