Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73812
Zoro #
G3008890
UPC #
042899738121
Country of Origin
Taiwan, Province of China
Dimensions
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Length - Vehicle Lighting
2 3/4 in
Details
Item
Light Stud Mount
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Amber
FMVSS - Vehicle Lighting
A P2
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Limited Warranty
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Rectangular
Lamp Life
2500 hr.
Number of Bulbs
1
Shape
Rectangle
Description
Light Stud Mount, Shape Rectangle, Lamp Life 2500 hr., Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.