This item is Discontinued.

Reese Loading Ramp, Arched 9515820

Loading Ramp, Arched (Discontinued)

  • Mfr # 9515820
  • Zoro # G115507842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9515820
Zoro #
G115507842
UPC #
042899020516
Country of Origin
China

Dimensions

Height
4.25 in
Width
12.25 in
Length
95.25 in

Details

Item
Loading Ramp,Arched
Load Capacity
1,500 lbs.
Finish
Silver
Color
Silver

Description

Loading Ramp,Arched

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.