Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lunette Ring, Adjustable, 2 1/2 In. Dia, REESE TOWPOWER

  • Mfr # 63022

  • Zoro # G3597334


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Primed
Includes
Bolt-on 1 1/2 in Threaded Shank, Mounting Hardware
Features
Easy to Adjust, Perfect for Hauling Heavy Loads
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63022
Zoro #
G3597334
UPC #
042899028291
Country of Origin
China

Dimensions

Overall Length
9 in
Mounting Hole Diameter
1 1/2 in
Overall Width
4 1/4 in
Ring Inside Diameter
2 1/2 in
Ring Outside Diameter
4 1/4 in

Details

Item
Threaded Shank Lunette Ring
Material
Steel
Finish
Primed
Includes
Bolt-on 1 1/2 in Threaded Shank, Mounting Hardware
Features
Easy to Adjust, Perfect for Hauling Heavy Loads
Distance Between Mounting Holes
4 1/2 in
Resistance Properties
Rust-Resistant
Mounting Bracket Included
Yes
Gross Towing Weight Capacity
15,000 lb
Number of Mounting Holes
1

Description

Threaded Shank Lunette Ring, Gross Towing Weight Capacity 15,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 4 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 1, Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 1 1/2 in, Material Steel, Features Easy to Adjust, Perfect for Hauling Heavy Loads, Includes Bolt-on 1 1/2 in Threaded Shank, Mounting Hardware, Resistance Properties Rust-Resistant, Finish Primed, Overall Length 9 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.