Zoro Homepage

Pintle Hook, 16000 lb., Reese Towpower

  • Mfr # 7411520

  • Zoro # G6105635


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
16,000
Shank Size (In.)
1-1/4
Trailer Ball Dia. (In.)
1 7/8 in
Includes
Mounting Hardware
Size (In.)
1-7/8" Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7411520
Zoro #
G6105635
UPC #
042899003373
Country of Origin
China

Dimensions

Shank Size (In.)
1-1/4
Trailer Ball Dia. (In.)
1 7/8 in
Size (In.)
1-7/8" Ball
Ball Diameter
1 7/8 in
Overall Length
7 in
Trailer Ball Diameter
1 7/8 in
Fits Ball Diameter
1 7/8 in
Mounting Hole Diameter
1/2 in

Description

Pintle Hook and Ball, Mount Type Bolt On, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,000 lb, Ball Diameter 1 7/8 in, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.