Shop All Trailer & Towing Accessories
Reese
Quick Link, 3500 lb., PK2
Mfr # 7008000
Zoro # G0631032
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Open Style Connector
- Type Quick Links
- For Use With Safety Chains
- Capacity GVW 3,500 lb
- Finish Zinc Plated
Product Information
- Brand Reese
- MFR # 7008000
- Zoro # G0631032
- UPC # 042899736905
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 1/4 in |
Size | 1/4" |
Height | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited Warranty |
Diameter | 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/8 in |
Details
Description
Quick Link, Product Type Bearing Covers, For Use With Safety Chains, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 1 1/8 in, Overall Width 1 1/2 in, Finish Zinc Plated, Features Open Style Connector, Diameter 1/4 in, Fits Ball Diameter Not Applicable, Height 1/4 in, Hole Diameter Not Applicable, Manufacturers Warranty Length 1 yr Limited Warranty, Shank Diameter Not Applicable, Standards Not Applicable, Tongue Capacity Not Applicable, Vehicle Class Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON REPLACEMENT HANDRAIL FOR EHS-103-R (5113-HR)
- AP EXHAUST Spring Bolt Kit Merit Exhaust, 4678 (4678)
- SCANDVIK 12106 Recessed Push-Button Transom Shower (Includes Wht handle, Cup, C (12106P)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- REESE Pintle And Ball Combo, 2 In (7024100)
- REESE Receiver Tube, 12 In (11021)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- REESE Receiver Lock, Class III, IV, SS (7030200)
- REESE Fold-Away Hinge Kit (HDPB330101)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- Reese Trailer & Towing Accessories