Zoro Homepage

Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower

  • Mfr # 7054430

  • Zoro # G5106062


product price: $20.19
/ea

Key Features

Material
Plastic (Key Grip)
Finish
Chrome
Type
Dual Bent Pin Receiver Lock
Key Type
Different
Features
360 Degrees Rotating Head, Durable Plastic Lock, Pick Proof Square Key Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7054430
Zoro #
G5106062
UPC #
042899002031
Country of Origin
China

Dimensions

Size
1/2", 5/8" (Pin)
Length
2", 2-7/8"
Hole Diameter
1/2 in, 5/8 in

Details

Material
Plastic (Key Grip)
Finish
Chrome
Type
Dual Bent Pin Receiver Lock
Item
Receiver Lock
Key Type
Different
Features
360 Degrees Rotating Head, Durable Plastic Lock, Pick Proof Square Key Design
Color
Black (Cover)
Includes
(2) Keys, 1/2 in and 5/8 in Dual Bent Pin
Body Material
Steel
For Use With
Class I to IV Receivers
Lock Type
Dual Bent Pin
Sub-Category
Lock
Vehicle Class
I, II, III, IV

Description

Receiver Lock, Lock Type Dual Bent Pin, For Use With Class I to IV Receivers, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features 360 Degrees Rotating Head, Durable Plastic Lock, Pick Proof Square Key Design, Includes (2) Keys, 1/2 in and 5/8 in Dual Bent Pin, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.