Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73841
Zoro #
G6204173
UPC #
042899738411
Country of Origin
Taiwan, Province of China
Dimensions
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
1 in
Length - Vehicle Lighting
2 1/2 in
Details
Item
Small Clearance Light
Color
Amber
Voltage
12V
Lamp Type
Led
Mounting
Base
FMVSS - Vehicle Lighting
P2
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Number of LEDs
1
Lens Color - Vehicle Lighting
Amber, Clear
Manufacturer Warranty - Vehicle Lighting
1 Year Limited Warranty
Lighting Technology - Vehicle Lighting
LED
Lens Shape - Vehicle Lighting
Rectangular
Housing Material
ABS Acrylic
Power Source
Single Wire
Lamp Life (Hours)
100,000 Plus hr.
Description
Small Clearance Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.