Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75684

  • Zoro # G5726463


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length
16.8"
Color
Black
Capacity GVW (Lb.)
3,500
Drilling Required
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75684
Zoro #
G5726463
UPC #
016118052312
Country of Origin
Mexico

Dimensions

Length
16.8"
Size
2" (Receiver)
Width
56.2"
Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Width
56 1/4 in
Mounting Hole Diameter
1/2 in
Overall Length
16 3/4 in
Overall Height
10 in

Details

Item
Step Bumper Receiver
Color
Black
Capacity GVW (Lb.)
3,500
Drilling Required
No
Finish
Powder Coated
Type
Professional Receiver
Tongue Weight (Lb.)
350
Includes
Collar and Plug
Material
Steel
Max. Weight Distribution (Lb.)
500/5000
For Use With
Trucks, Vans and Sport Utility Vehicles
Receiver
2 in Receiver Opening Square Tube Hitch
Features
Powder-Coated; Hitch Class III
Class
III, IV
Vehicle
Hyundai, Kia
Model Year
2010 - 2013
Sub-Category
Step Bumper Receiver
Gross Vehicle Weight Capacity
3,500 lb
Weight
46 lb
Resistance Properties
Corrosion Resistant
Vehicle Make/Model/Year
Santa Fe 2010 to 2012; Sorento 2011 to 2013
Hitch Type
Trailer Receiver Hitch
Maximum Weight Distribution
500/5,000 lb
Vehicle Model
Santa Fe, Sorento
Gross Trailer Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Make
Hyundai, KIA
Vehicle Model Year
2010 to 2012, 2011 to 2013
Number of Mounting Holes
4
Tongue Weight
350 lb
Installation Location
Back of Vehicle
Vehicle Class
III
Compatible Product Type
SUVs, Trucks, Vans

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 16 3/4 in, Overall Width 56 1/4 in, Overall Height 10 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.