This item is Discontinued.

Reese Towpower Trailer Hitch, 1500 lb, Class 3 84655

Trailer Hitch, 1500 lb, Class 3 (Discontinued)

  • Mfr # 84655
  • Zoro # G415504138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84655
Zoro #
G415504138
UPC #
016118168327
Country of Origin
Mexico

Dimensions

Length
47 in
Height
15 in
Width
15.5 in

Details

Material
Steel
Finish
Black Powder Coat Over E-Coat
Item
Trailer Hitch,1500 lb,Class 3
Color
Black

Description

Trailer Hitch,1500 lb,Class 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.