Universal Coupler Lock, REESE TOWPOWER
Mfr # 55003
Zoro # G3680171
product price: $31.99
/eaKey Features
Features
Keyed Alike, Ratchet Design with Eleven Locking Positions, Secures Trailer When Not Being Towed, Universal Fits All Couplers
Includes
(2) Keys
Lock Type
Universal
Size (In.)
1-7/8", 2", 2-5/16" Coupler
For Use With
Most Couplers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55003
Zoro #
G3680171
UPC #
042899509226
Country of Origin
China
Dimensions
Size (In.)
1-7/8", 2", 2-5/16" Coupler
Hole Diameter
1 7/8 in, 2 5/16 in, 2 in
Details
Features
Keyed Alike, Ratchet Design with Eleven Locking Positions, Secures Trailer When Not Being Towed, Universal Fits All Couplers
Includes
(2) Keys
Lock Type
Universal
For Use With
Most Couplers
Item
Coupler Lock
Type
Universal Coupler Lock
Finish
Powder Coated Yellow
Vehicle Class
I, II, III, IV, V
Description
Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 1 7/8 in, 2 5/16 in, 2 in, Vehicle Class I, II, III, IV, V, Features Keyed Alike, Ratchet Design with Eleven Locking Positions, Secures Trailer When Not Being Towed, Universal Fits All Couplers, Includes (2) Keys, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.