This item is Discontinued.

Reese Wiring Kit, 4-Way, REESE TOWPOWER 7805842

Wiring Kit, 4-Way, REESE TOWPOWER (Discontinued)

  • Mfr # 7805842
  • Zoro # G0320175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7805842
Zoro #
G0320175
UPC #
042899006404
Country of Origin
Taiwan, Province of China

Dimensions

Wire Length
4 ft

Details

Includes
(3) Wire Splices, Ground Screw
Insulation Material
PVC, Plastic
For Use With
Vehicle
Connection Type
4-Way
Item
Flat Electric Connector
Standards
SAE J1128
Connection Material
Copper
Features
Electrical 4-Way Flat Wiring Kit Designed for the Vehicle End, and Includes 48 in of Wire with Splice Connectors, Features 18 Gauge Bonded Wire, 7.5A/Circuit

Description

Flat Electric Connector, Connection Type 4-Way, For Use With Vehicle, Insulation Material PVC, Plastic, Wire Length 4 ft, Features Electrical 4-Way Flat Wiring Kit Designed for the Vehicle End, and Includes 48 in of Wire with Splice Connectors, Features 18 Gauge Bonded Wire, 7.5A/Circuit, Includes (3) Wire Splices, Ground Screw, Standards SAE J1128

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.