Backboard, 1,000 lb, Orange, 72" L

  • Mfr # RDA30440

  • Zoro # G4038246


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Width
16 in
Overall Length
72 in
Weight Capacity
1,000 lb
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDA30440
Zoro #
G4038246
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
72 in
Height
2 1/4 in
Length
72 in
Width
16 in
Overall Thickness
1 1/8 in

Details

Item
Backboard
Color
Orange
Weight Capacity
1,000 lb
Material
Resin
Industry Type
Healthcare
Product Type
Backboard
Weight Capacity - Maximum
1,000 lb
Strap End Type
Buckle
Number of Hand Holds
16
Number of Straps
0

Description

Backboard, Length 72 in, Width 16 in, Height 2 1/4 in, Weight Capacity 1,000 lb, Material Resin, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.