ANSI Type P Class 2 Public Safety Breakaway Vest with V-Neck
- Mfr # 549ST-LM-2X-3X
- Zoro # G324211387
product price:Â
$
34.25
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549ST-LM-2X-3X
- Zoro #
- G324211387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 3XL
Details
- Color
- Hi-Vis Yellow
Description
100% woven polyester construction for durable, long-lasting performance, 4-point breakaway design (sides and front) for enhanced safety and quick-release functionality, High-cut design to accommodate duty belt provides easy access to tools, 6" adjustable hook & loop wrap waist closure for a secure, customizable fit, 2 mic tabs & 2 pen/pencil slots provides convenient storage, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type P Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.