ANSI Type R Class 2 Breakaway Mesh Vest with Adjustable Waistline
- Mfr # 566GX-LM-SM-XL
- Zoro # G424206009
product price:Â
$
27.15
/ea
Key Features
Vest Size
S-XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566GX-LM-SM-XL
- Zoro #
- G424206009
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- S-XL
Details
- Color
- Hi-Vis Yellow
Description
100% polyester mesh construction provides lightweight breathability, 5-point breakaway design for enhanced safety and quick-release functionality in hazardous environments, D-ring access for easy harness connection, Adjustable waistline provides a customizable fit with the ability to layer over winter jackets, Inside pockets, chest pocket, and mic tabs offer convenient storage, 2" contrasting retroreflective tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.