Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Waterproof Bomber Jacket with Fleece Lining
- Mfr # 411ST-LB-LG
- Zoro # G524207807
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow/Black
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411ST-LB-LG
- Zoro #
- G524207807
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- L
Description
Woven polyester shell with 330g fleece lining for durable protection and warmth in cold conditions, Detachable insulated hood with drawstrings for adaptable coverage, Snap storm flap with zip-through collar front closure for enhanced wind protection and insulation, Black bottom helps hide dirt, Internal zip cell phone pocket, mic tab & storm flap pockets provide convenient, weather-resistant storage, 2" retroreflective tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.