Zoro Homepage

Safety Shirt, Polyester, Lime, L

  • Mfr # 204CTLM-LARGE LONG SLEEVE

  • Zoro # G503480030


product price: $43.15
/ea

Key Features

Size
L
Material
Polyester
Color
Lime
Fit
Comfort Fit
Standards
ANSI/ISEA Type R Class 3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204CTLM-LARGE LONG SLEEVE
Zoro #
G503480030
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Length
29 1/2 in
Sleeve Length
24 3/4 in
Maximum Chest Size
46 in

Details

Item
Safety Shirt
Material
Polyester
Color
Lime
Fit
Comfort Fit
Standards
ANSI/ISEA Type R Class 3 Compliant
Style
T-Shirt
Cleaning and Care Instructions
Home Wash
Fabric Weight
4.1 oz
Sleeve Type
Long
Moisture-Wicking
Yes
Features
3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable
Pattern
Stripped

Description

Safety Shirt, Style T-Shirt, Material Polyester, Fabric Weight 4.1 oz, Fit Comfort Fit, Color Lime, Sleeve Type Long, Sleeve Length 24 3/4 in, Size L, Maximum Chest Size 46 in, Length 29 1/2 in, Cleaning and Care Instructions Home Wash, Features 3M(TM) Scotchlite(TM) Reflective Material - 5510 Comfort Trim Adds Extra Comfort and Does not Buckle or Rub Like Sewn on Reflective Tape, It Feels Butter Soft on the Inside, Yet is Work Wear Durable, Moisture-Wicking Yes, Pattern Stripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.