Fleece Safety Hoodie, 3, Micro Fleece, High Visibility Yellow/Green, 4XL
- Mfr # V1060560U-4XL
- Zoro # G3107723
product price:Â
$
58.95
/ea
Key Features
Size
4XL
Material
Micro Fleece
Color
High Visibility Yellow/Green
Standards
ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1060560U-4XL
- Zoro #
- G3107723
- UPC #
- 32738035771
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 4
Details
- Item
- Fleece Safety Hoodie
- Material
- Micro Fleece
- Color
- High Visibility Yellow/Green
- Standards
- ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Number of Outside Pockets
- 2
- ANSI Class
- 3
- Features
- 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
- Gender
- Unisex
- Closure Type
- Zipper
- Type
- Hoodie
- Reflective Stripe Main Color
- Silver/Orange
Description
Fleece Safety Hoodie,Hi-Vis Yellow,4XL
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.