This item is Discontinued.

Reflectix Reflectix BP24100 24 in. x 100 ft. Double Reflective Insulation BP24100

Reflectix BP24100 24 in. x 100 ft. Double Reflective Insulation (Discontinued)

  • Mfr # BP24100
  • Zoro # G903994472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP24100
Zoro #
G903994472
UPC #
716511320079
Country of Origin
China

Description

For a versatile insulation product, select Reflectix Insulation to help save energy costs throughout the home. Whether you use it in a crawl space, radiant floor, attic or walls, you'll find it easy to handle and install. Reflectix requires only basic tools: a stapler, tape measure, utility knife, straight edge and safety glasses. Since our insulation is fiber free, no protective garments or respirators are required.

Features
  • For use in a crawl spaces, attics, walls, metal buildings
  • Provides a thermal break between interior & exterior climates
  • Pipe Insulation & Heat Tape
  • Duct Insulation & Tape
  • Offers protection from heat, cold & damaging UV rays
  • Fiber free
  • Environmentally safe
  • Easy to install
  • Made up of seven layers, two outer layers of aluminum foil reflect most of the heat which hits them
  • Each layer of foil is bonded to a tough layer of polyethylene for strength
  • Two inner layers of bubble pack resist heat flow, while a center layer of polyethylene gives additional strength
Specifications
  • Size: 24 in. x 100 ft.
  • Country of Origin: United States
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.