Shop REFLEXITE
See all product information
Create Account
White Reflective DOT Tape
- Mfr # 3KLH1
- Zoro # G702697215
product price:Â
$
54.35
/ea
Key Features
Material
Reflexite
Item - Anti-Slip Tapes
Item
Outside Diameter
0.32
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KLH1
- Zoro #
- G702697215
- UPC #
- -
- Country of Origin
- United States
- Material
- Reflexite
- Item - Anti-Slip Tapes
- Item
- Color
- White
Dimensions
- Outside Diameter
- 0.32
Description
This Reflexite White Reflective DOT Tape is ideal for marking grain, livestock and utility trailers for increased visibility in low-light conditions. Also works well for marking mailboxes, buildings, culverts and posts—anything that can benefit from enhanced visibility. White reflective tape has 47,000 micro-prisms per sq. in. making it reflective from multiple angles. This enhanced reflectivity helps clearly identify objects with up to 1,200-candlepower brightness. The tough, single-ply, 8-mil thick, closed-cell construction withstands hammer blows without cracking. Meets NHTSA Regulations 49 CFR 571.108 and FHWA 49 CFR 393.13. 2"W x 25'L roll.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.