Auto Air Freshener, PK3
- Mfr # RCB259-3AME
- Zoro # G923396911
product price:Â
$
11.29
/pk of 3, $3.76/ea
Key Features
Air Freshener Style
Pouch
Container Type
Bag
Features
Eliminates the Perception of Odors, Fast-Acting and Long Lasting, Fragrance-Free and No Added Chemicals, Naturally Absorbs Moisture from the Air
Color
Blue/White
VOC Content Weight Percentage
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCB259-3AME
- Zoro #
- G923396911
- UPC #
- 012844617924
- Country of Origin
- China
- Air Freshener Style
- Pouch
- Container Type
- Bag
- Item
- Air Freshener
- Features
- Eliminates the Perception of Odors, Fast-Acting and Long Lasting, Fragrance-Free and No Added Chemicals, Naturally Absorbs Moisture from the Air
- Color
- Blue/White
- VOC Content Weight Percentage
- 0 %
- Product Form
- Solid
- Wire Color
- Blue/White
Dimensions
- Container Size
- 15 g
- Fits Chest Size
- Eliminates the Perception of Odors, Fast-Acting and Long Lasting, Fragrance-Free and No Added Chemicals, Naturally Absorbs Moisture from the Air
Description
Air Freshener, Air Freshener Style Pouch, Container Type Bag, Container Size 15 g, Fragrance Not Applicable, Color Blue/White, VOC Content Weight Percentage 0 Percent, Product Form Solid, Features Eliminates the Perception of Odors, Fast-Acting and Long Lasting, Fragrance-Free and No Added Chemicals, Naturally Absorbs Moisture from the Air, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.