0381 Coverall Suit With Hood Navy Small, Nylon, 400 den Fabric Weight, 29 1/2 in Inseam, Navy, S

  • Mfr # 0381RNAVSML

  • Zoro # G0625199


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0381RNAVSML
Zoro #
G0625199
UPC #
613983003779
Country of Origin
India

Dimensions

Size
S
Size-Body Type
Regular
Maximum Height
6 ft
Tag Size
30 x 29 1/2
Minimum Waist Size
28 in
Maximum Chest Size
36 in
Maximum Waist Size
30 in
Minimum Height
5 ft 7 in
Minimum Chest Size
34 in

Details

Item
Coverall Suit With Hood Navy Small
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
29 1/2 in
Gender
Men's
Hood Style
Attached
Series
0381
Features
Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Sewn-on Fleece-Lined Hood With Knit Wind Seal, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
Number of Pockets
4-6
Cuff Style
Knit
Number of Outside Pockets
4
Wind-Resistant
Yes
Sleeve Type
Long
Insulated for Cold Conditions
Yes
Insulation Material
Polyester
Water-Resistant
Yes
Pocket Locations
Chest, Front, Left Sleeve
Temperature Rating
Down to -50 Degrees F
Zipper Material
Brass
Reinforced Locations
Heel
Collar Style
Hooded
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Pass Through Pockets
No

Description

Coverall Suit With Hood Navy Small, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 28 in, Minimum Chest Size 34 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.