Shop REFRIGIWEAR
See all product information
Create Account
Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, 30 1/2 in Inseam, Lime, L
- Mfr # 0344RHVLLARL2
- Zoro # G3253455
product price:Â
$
294.18
/ea
Free Shipping & Returns
Key Features
Style
Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Sleeve Length
- 34 in
- Maximum Waist Size
- 38 in
- Minimum Waist Size
- 36 in
- Size-Body Type
- Regular
- Fits Chest Size
- Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Coverall Hivis Coverall Lime Large, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 30 1/2 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size L, Size-Body Type Regular, Reflective Stripe Border Type None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.