Shop REFRIGIWEAR
See all product information
Create Account
0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 29 in Inseam, Navy, XL
- Mfr # 0385SNAVXLG
- Zoro # G6366263
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0385SNAVXLG
- Zoro #
- G6366263
- UPC #
- 613983012771
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Fits Waist Size
- 40 to 42 in
- Fits Chest Size
- Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
- Size-Body Type
- Short
- Minimum Waist Size
- 40 in
- Maximum Chest Size
- 48 in
- Minimum Chest Size
- 46 in
- Maximum Waist Size
- 42 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 29 in, Size XL, Size-Body Type Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.