0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 31 in Inseam, Navy, 5XL

  • Mfr # 0385SNAV5XL

  • Zoro # G6366306


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0385SNAV5XL
Zoro #
G6366306
UPC #
613983012726
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Waist Size
56 to 58 in
Fits Chest Size
62 in to 64
Size-Body Type
Short
Minimum Waist Size
56 in
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Maximum Waist Size
58 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
31 in
Closure Type
Zipper and Snap
Gender
Men's
Series
0385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Standards
CE
Hammer Loop
No
Lining Material
Nylon
Number of Outside Pockets
3
Style
Bib Overall
Fly Closure Type
Zippers with Snap-Close Storm Flap
Includes Lining
Yes
Reinforced Locations
Heel, Pockets
Includes Suspenders
Yes
Includes Hammer Loop
No
Temperature Rating
-50 Degrees F
Insulated for Cold Conditions
Yes
Pocket Locations
Back, Front
Insulation Material
11.25 oz. Refrigifill(TM) Polyester

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 31 in, Size 5XL, Size-Body Type Short

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.