0386 High Visibility Bib Overall, Nylon, 11.25 oz Fabric Weight, Navy, 3XL

  • Mfr # 0386RNAV3XL

  • Zoro # G1237586


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Navy
Features
400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
Insulated for Cold Conditions
Yes
Fabric Weight
11.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0386RNAV3XL
Zoro #
G1237586
UPC #
613983013181
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Waist Size
50 in
Minimum Waist Size
48 in

Details

Item
High Visibility Bib Overall
Material
Nylon
Color
Navy
Features
400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
Insulated for Cold Conditions
Yes
Fabric Weight
11.25 oz
Inseam
32 in
Insulated
Yes
Waterproof
Water Repellant
Number of Outside Pockets
3
Gender
Men's
Water-Resistant
Yes
Wind-Resistant
Yes
Style
Bib Overall
ANSI Class
Not Rated
Reflective Stripe Locations
Legs, Waist
Includes Lining
No
Temperature Rating
Down to -50 Degrees F
Series
0386
Garment Features
Reflective Chest Stripe
Includes Suspenders
Yes
Secondary Hazard
Cold-Condition Insulated
Will Fit Over Boots
Yes
Waist Closure
Snaps
Fly Closure Type
Snap
Pocket Locations
Back, Front
Insulation Material
Polyester

Description

Overall Visibility High Bib Navy 3Xl, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snaps, Number of Outside Pockets 3, Size 3XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 50 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 48 in, Fabric Weight 11.25 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.