0985 Bib Overalls, Polyester, 6 oz Fabric Weight, 32 1/2 in Inseam, Navy, 4XL

  • Mfr # 0985RNAV4XL

  • Zoro # G6047717


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz
Inseam
32 1/2 in
Closure Type
Zipper/Snap/Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0985RNAV4XL
Zoro #
G6047717
UPC #
613983082866
Country of Origin
India

Dimensions

Size
4XL
Fits Chest Size
58 in to 60 in
Fits Waist Size
52 in to 54 in
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Tag Size
54 x 32

Details

Item
Bib Overalls
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Inseam
32 1/2 in
Closure Type
Zipper/Snap/Buttons
Gender
Men's
Series
0985
Features
Adjustable Heavy-Duty Suspenders, Lightweight
Number of Outside Pockets
2
Lining Material
Polyester
Hammer Loop
No
Insulated for Cold Conditions
Yes
Includes Hammer Loop
No
Includes Lining
Yes
Reinforced Locations
Stress Points
Style
Bib Overall
Pocket Locations
Front
Temperature Rating
Down to 15 Degrees F
Fly Closure Type
Snap
Insulation Material
6 oz. Polyester
Back Type
Closed
Waist Closure
Snap
Garment Type
Overalls
Includes Suspenders
Yes
Number of Pockets
2

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.