This item is Discontinued.

Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 29 1/2 in Inseam, Sage, S 0385RSAGSML

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 29 1/2 in Inseam, Sage, S (Discontinued)

  • Mfr # 0385RSAGSML
  • Zoro # G6366157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0385RSAGSML
Zoro #
G6366157
UPC #
613983012955
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Fits Waist Size
28 to 30 in
Minimum Waist Size
28 in
Size-Body Type
Regular
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Maximum Waist Size
30 in
Tag Size
30 x 29 1/2

Details

Item
Insulated Bib Overalls
Color
Sage
Material
Nylon
Fabric Weight
6 oz
Inseam
29 1/2 in
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets
3
Lining Material
Nylon
Standards
CE
Hammer Loop
No
Style
Bib Overall
Waist Closure
Snap
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel, Pockets
Fly Closure Type
Snap
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Pocket Locations
Back, Front
Includes Suspenders
Yes
Back Type
Closed
Includes Hammer Loop
No
Temperature Rating
Down to -50 Degrees F
Garment Type
Overalls
Includes Lining
Yes

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.