This item is Discontinued.

Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 in Inseam, Sage, 3XL 0385RSAG3XL

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 in Inseam, Sage, 3XL (Discontinued)

  • Mfr # 0385RSAG3XL
  • Zoro # G6366202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0385RSAG3XL
Zoro #
G6366202
UPC #
613983012894
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
48 to 50 in
Maximum Chest Size
56 in
Minimum Waist Size
48 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Tag Size
50 x 32
Maximum Waist Size
50 in

Details

Item
Insulated Bib Overalls
Color
Sage
Material
Nylon
Fabric Weight
6 oz
Inseam
32 in
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Lining Material
Nylon
Standards
CE
Number of Outside Pockets
3
Hammer Loop
No
Style
Bib Overall
Waist Closure
Snap
Reinforced Locations
Heel, Pockets
Includes Hammer Loop
No
Temperature Rating
Down to -50 Degrees F
Insulated for Cold Conditions
Yes
Back Type
Closed
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Includes Lining
Yes
Includes Suspenders
Yes
Fly Closure Type
Snap
Garment Type
Overalls
Pocket Locations
Back, Front

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.