7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 30 1/2 in Inseam, Black/Lime, L

  • Mfr # 7300RBLMLAR

  • Zoro # G216059868


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Features
Water Repellent Finish
Gender
Men's
Series
7300
Inseam
30 1/2 in
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300RBLMLAR
Zoro #
G216059868
UPC #
613983170785
Country of Origin
China

Dimensions

Size
L
Size-Body Type
Regular
Minimum Waist Size
36 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Tag Size
38 x 30 1/2 in
Maximum Waist Size
38 in

Details

Features
Water Repellent Finish
Gender
Men's
Series
7300
Inseam
30 1/2 in
Lining Material
100% Polyester
Fabric Weight
120 g
Number of Outside Pockets
5
Material
92% Polyester/ 8% Spandex
Color
Black/Lime
Insulated for Cold Conditions
Yes
Back Type
Closed
Reinforced Locations
Heel
Temperature Rating
0 Degrees F
Garment Type
Overalls
Waist Closure
Zipper
Fly Closure Type
Zipper
Includes Suspenders
Yes
Style
Bib Overall
Pocket Locations
Chest
Includes Lining
Yes
Insulation Material
FrostFlex(TM)
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.