No Product Image Available

Refrigiwear

8-Inch Work Boot, 12, Black, PR (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Boots and Outdoor

Key Features

  • Upper Material Fabric, Leather
  • Waterproof Yes
  • Insulated Yes
  • Toe Type Composite
  • Manufacturers Suggested Sole Slip Rating Best
See all product information

Product Information

Dimensions

Size 12
Size (PRINT) 12

Details

Item 8-Inch Work Boot
Upper Material Fabric, Leather
Waterproof Yes
Insulated Yes
Toe Type Composite
Manufacturers Suggested Sole Slip Rating Best
Gender Unisex
Color Black
SATRA Rating- Forefoot Slip on Quarry Tile (Dry):1.00, (Wet):0.55
SATRA Rating- Heel Slip on Quarry Tile (Dry) 1.00, (Wet) 0.55
CSA Footwear Standard Composite Safety Toe, Electrical Hazard Compliant, Puncture Resistant Plate
Conductive No
Closure Type Pull On
Chemical Resisting Sole No
Chain Saw Cut Resistant No
Completely Non Metallic No
Electrical Hazard Rated Yes
Oil Resisting Sole No
Upper Color Black
Safety Criteria Compression (C/75), Electrical Hazard (EH), Heat-Resistant, Impact (I/75), Puncture-Resistant (PR)
Non-Marking Sole No
Non Metallic Upper Yes
Metal Chip Resisting Sole No
Predominant Footwear Color Black
Footwear Style 8 in Work Boot
Style Number 192CR
Non-Marking Upper Yes
Static Dissipative No
Waterproof Type Full Waterproof Membrane
Upper Boot Material Leather/Fabric
Heel Style Defined Heel
Insulation Weight 1400g
Puncture Resistant Insole Yes
Metatarsal Guard Style None
Metatarsal Guard No
Heat Resistant Yes
Slip-Resistance Value - SATRA Forefoot - Wet 0.55
Heel Definition Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry 1
Slip-Resistance Value - Mark II - Wet 0.7
Slip-Resistance Value - SATRA Heel - Dry 1
Slip-Resistance Value - Mark II - Dry 1
CSA Standards Met Electrical Shock Protection, Puncture-Resistant Sole
Style Family 8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet 0.55
Toe Cap Material Composite
Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Oil-Resisting Sole (PRINT) No
Gender (PRINT) Unisex
Chemical-Resisting Sole (PRINT) No
Metatarsal Guard (PRINT) No
Upper Material (PRINT) Fabric, Leather
Insulation Weight (PRINT) 1,400 g
Metal Chip-Resisting Sole (PRINT) No
Puncture-Resistant Sole (PRINT) Yes
ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper No
Metal Chip-Resisting Sole No
Oil-Resisting Sole No
Chemical-Resisting Sole No
Manufacturer-Suggested Sole Slip Rating Best
ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Chemical Resisting Sole No, Color Black, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 192CR, Toe Cap Material Composite, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products