Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 38x30-1/2 In.
Mfr # 0385RNAVLAR
Zoro # G7439126
Free Shipping & Returns
$126.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Inseam 30 1/2 in
Product Information
- Brand Refrigiwear
- MFR # 0385RNAVLAR
- Zoro # G7439126
- UPC # 613983012641
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 to 38 in |
Minimum Chest Size | 42 in |
Tag Size | 38 x 30 1/2 |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Details
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- NMC Caution Hearing Protection Required Sign, 10 in Height, 18 in Width (CBA2P)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- Refrigiwear Coveralls & Overalls