Zoro Homepage

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 30 1/2 in Inseam, Navy, 4XL Short

  • Mfr # 0385SNAV4XL

  • Zoro # G6366297


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
30 1/2 in
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385SNAV4XL
Zoro #
G6366297
UPC #
613983012719
Country of Origin
China

Dimensions

Size
4XL Short
Fits Chest Size
58 in to 60 in
Fits Waist Size
52 to 54 in
Minimum Waist Size
52 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Short
Maximum Waist Size
54 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
30 1/2 in
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets
3
Hammer Loop
No
Lining Material
Nylon
Standards
CE
Style
Bib Overall
Includes Lining
Yes
Fly Closure Type
Zippers with Snap-Close Storm Flap
Reinforced Locations
Heel, Pockets
Temperature Rating
-50 Degrees F
Includes Hammer Loop
No
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Pocket Locations
Back, Front
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 30 1/2 in, Size 4XL, Size-Body Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.