Black MED Glacier Grip Glove, PR

  • Mfr # 0412RBLKMED

  • Zoro # G923437102


product price:  $5.59
/pk 12, $0.47/ea
Sold in multiples of 12 for $67.08

Key Features

ANSI/ISEA Abrasion Level
0
Glove Length
23.5 cm
ANSI/ISEA Cut Level
Not Rated
Leather Palm Material
Grip Coated
Double-Dipped
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0412RBLKMED
Zoro #
G923437102
UPC #
613983095361
Country of Origin
Pakistan

Dimensions

Glove Length
23.5 cm

Details

Item
Black MED Glacier Grip Glove
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Level
Not Rated
Leather Palm Material
Grip Coated
Double-Dipped
No
Fabric Weight
100 g
Glove Features
Solid Grip
Gender
Unisex
Palm Type
Coated
Knit Material
Cotton/Polyester
Glove Lining Material
Cotton/Polyester
Knit Material Color
Black
Hem Style
Finished

Description

Black MED Glacier Grip Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Grip Coated, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material PVC, Palm Type Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.