Shop REFRIGIWEAR
See all product information
Create Account
Boot Sock, PR
- Mfr # 0031RBURMED
- Zoro # G524486554
product price:Â
$
10.15
/pr
Key Features
For Mens Shoe Size - Maximum
10
Color
Burgundy
For Mens Shoe Size - Minimum
7
Sock Type
Work Sock
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0031RBURMED
- Zoro #
- G524486554
- UPC #
- 613983119999
- Country of Origin
- United States
- Item
- Boot Sock
- Color
- Burgundy
- Sock Type
- Work Sock
- Gender
- Men's
- Features
- Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel
- Wire Color
- Burgundy
Dimensions
- For Mens Shoe Size - Maximum
- 10
- For Mens Shoe Size - Minimum
- 7
- Size
- M
- Fits Chest Size
- Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Boot Sock, Men's, Size M, Burgundy, Acrylic, Wool, Nylon, Spandex, Features Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.