Shop REFRIGIWEAR
See all product information
Create Account
Boot Sock, PR
- Mfr # 0031RBURLAR
- Zoro # G324486921
product price:
$
10.15
/pr
Key Features
Features
Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel
Gender
Men's
For Mens Shoe Size - Minimum
11
Color
Burgundy
For Mens Shoe Size - Maximum
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0031RBURLAR
- Zoro #
- G324486921
- UPC #
- 613983120001
- Country of Origin
- United States
Dimensions
- For Mens Shoe Size - Minimum
- 11
- For Mens Shoe Size - Maximum
- 14
- Size
- L
- Fits Chest Size
- Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Boot Sock
- Features
- Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel
- Gender
- Men's
- Color
- Burgundy
- Sock Type
- Work Sock
- Wire Color
- Burgundy
Description
Boot Sock, Men's, Size L, Burgundy, Acrylic, Wool, Nylon, Spandex, Features Breathable, Lightweight, Moisture Wicking, Reinforced Toe and Heel, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.