Refrigiwear

Cold Protection Glove Liners, Black, L/XL


product price: $4.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stitching Material Acrylic
  • Palm Material Acrylic Loop Terry
  • Color Black
  • Insulated Yes
  • Glove Durability Heavyweight
See all product information

Product Information

Dimensions

Size L/XL
Glove Length 11 in

Details

Item Glove Liners
Stitching Material Acrylic
Palm Material Acrylic Loop Terry
Color Black
Insulated Yes
Glove Durability Heavyweight
Hand Protection Style Glove
Silicone-Free Yes
Finger Coverage Full Finger
Glove Hand Style Left and Right
Anti-Static No
Brand and Series Refrigiwear 0401R
Cuff Style Knit
Glove Construction Seamless Knit
Touchscreen Compatible No
Latex-Free Yes
ANSI/ISEA Abrasion Level Not Tested

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Heavyweight, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Acrylic, Glove Size L/XL, Glove Style Liner, Insulated Yes, Stitching Material Acrylic, Anti-Static No, Brand and Series Refrigiwear 0401R, Color Black, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove, Latex-Free Yes, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.