Cold Protection Gloves, Grain Pigskin Leather Palm, Fiberfill/Foam/Tricot Lining, Black/Yellow
Mfr # 0282RGBKMED
Zoro # G6382275
product price:Â $37.49
/prKey Features
Color
Black/Yellow
Palm Material
Grain Pigskin Leather
Lining
Fiberfill/Foam/Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0282RGBKMED
Zoro #
G6382275
UPC #
613983000501
Country of Origin
Pakistan
Dimensions
Size
M ( 8 )
Length
22-1/2"
Glove Size
M
Glove Length
22 1/2 in
Size- Alpha
M
Size- Numeric
8
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.