Cold Protection Gloves, Goatskin Leather Palm, Knit Cuff, Gray, 1 PR

  • Mfr # 0250RGRASML

  • Zoro # G6382302


product price: $35.79
/pr

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250RGRASML
Zoro #
G6382302
UPC #
613983000167
Country of Origin
Pakistan

Dimensions

Glove Size
S
Length
8 in
Cuff Length
3 in
Glove Length
8 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cold Protection Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Closure Type
Elastic
Stitching Material
Nylon
Thumb Material
Goatskin Leather
Finger Material
Goatskin Leather
Palm Material
Goatskin Leather
Finger Style
Full Finger
Temp. Range
To -10 Degrees F
Back Material
Goatskin Leather
Cut
Gunn
Lining
Fleece
ANSI/ISEA Abrasion Level
Not Tested
Water Resistant
No
Includes Padded Palm
No
Includes ID Panel
No
Glove Back Material
Cowhide
Includes Pull Strap
No
Insulated
Yes
Includes Pinch Point Protection
No
Includes Double Palm
No
Series
0250R
Rope Channel Reinforcement
No
Leather Color
White
Reflective Backing
No
ANSI/ISEA Impact Level
Not Tested
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Min. Temp.
-20 Degrees F
Leather Glove Style
Drivers
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Cuff Material
Cowhide
Windproof
No
Glove Construction
Cut and Sewn
Brand and Series
Refrigiwear 0250R
Includes Red Palm
No
Cuff Color
Black
Leather Glove Liner Type
Tricot Liner with Cotton Fleece Insulation
Glove Back Color
White
Waterproof
No
Oil Resistant
No
Low-Profile Impact Protection
No
Glove Insulation Material
Fleece
Touchscreen Compatible
No
Includes Keypad Nib
No
Leather Palm Process
Split
High-Visibility
No
Lining Material
Fleece
Oil-Resistant
No
Minimum Temperature
-20 Degrees F
Leather Coverage Style
Full Leather
Palm Color
White
Palm Style
Grain Goatskin Leather
Knuckle Protection Material
Foam
Glove Coating Material
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Knit, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.