Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Polypropylene Lining, M
Mfr # 0283RBLKMED
Zoro # G0662901
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC Abrasion Padding
- Lining Polypropylene
- Closure Type Knit Wrist
- Back Material Neoprene and Spandex
- Palm Material Synthetic Leather with PVC Grip
Product Information
- Brand Refrigiwear
- MFR # 0283RBLKMED
- Zoro # G0662901
- UPC # 613983000549
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 10 1/2 in |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Fiberfill, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Polypropylene, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- Refrigiwear Gloves & Hand Protection