Shop REFRIGIWEAR
See all product information
Create Account
Cold Protection Gloves, Synthetic Leather w/Silicone Grip Palm, Tricot Lining, Black, XL
- Mfr # 2860RGBKXLG
- Zoro # G7600592
product price:Â
$
55.45
/pr
Key Features
Color
Black
Palm Material
Synthetic Leather w/Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Size- Alpha
- XL
- Glove Length
- 11 in
- Size- Numeric
- 10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Leather, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Tan, Glove Construction Cut and Sewn, Glove Insulation Weight 200 g, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.