Cold Protection Mitt Gloves, Split Cowhide Leather Palm, Knit Cuff, Gold, 1 PR

  • Mfr # 0317RGLDXLG

  • Zoro # G7446345


product price: $31.95
/pr

Key Features

Color
Gold
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0317RGLDXLG
Zoro #
G7446345
UPC #
613983000952
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Length
26 in
Cuff Length
3 in
Glove Length
26 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cold Protection Mitt Gloves
Color
Gold
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Thumb Material
Split Cowhide Leather
Back Material
Split Cowhide Leather
Cut
Gunn
Stitching Material
Kevlar(R)
Temp. Range
To -20 Degrees F
Lining
Fleece
Closure Type
Elastic
Finger Material
Split Cowhide Leather
Finger Style
Mitten
Palm Material
Split Cowhide Leather
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Glove Insulation Material
Fiberfill
Cuff Color
Black
Glove Hand Style
Left and Right
Windproof
No
Water Resistant
No
Min. Temp.
-20 Degrees F
Includes Pull Strap
No
Knuckle Protection Material
Foam
Waterproof
No
Includes Keypad Nib
No
Includes Red Palm
No
Oil Resistant
No
Includes ID Panel
No
Thumb Sweat Wipe
No
Leather Glove Style
Drivers
Leather Glove Liner Type
Tricot Liner with Fiberfill Insulation
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Hand Protection Style
Mitt
Glove Back Color
Yellow
Insulated
Yes
Cuff Material
Cowhide
Reflective Backing
No
Touchscreen Compatible
No
Leather Palm Process
Split
Brand and Series
Refrigiwear 0317R
Includes Padded Palm
Yes
Includes Double Palm
Yes
Glove Back Material
Cowhide
Includes Pinch Point Protection
No
Series
0317R
Low-Profile Impact Protection
No
ANSI/ISEA Impact Level
Not Tested
Leather Color
Tan
High-Visibility
No
Lining Material
Fleece
Palm Color
Yellow
Oil-Resistant
No
Minimum Temperature
-20 Degrees F
Glove Features
Double Palm
Leather Coverage Style
Full Leather
Glove Coating Material
Uncoated
Palm Style
Reinforced

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Cuff Style Knit, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.