Zoro Homepage

Composite Toe Hiker Boot, 14, Nubuck Leather, Grey, 122C

  • Mfr # 122CRGRA140

  • Zoro # G7602796


product price: $216.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122CRGRA140
Zoro #
G7602796
UPC #
613983103332
Country of Origin
China

Dimensions

Size
14

Details

Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather

Description

The Tungsten Hiker features our exclusive VitaComfort system, a rubber heel plate and toe guard, gravity-fed moisture management system, 600g Thinsulate Ultra insulation, and an anti-slip RefrigiWear outsole. These boots are waterproof and electrical hazard compliant. Available in full sizes 7-15 and half sizes 8.5 - 11.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.