Shop REFRIGIWEAR

EA, Frostline GloveL, 9

  • Mfr # 0291RBLKLAR
  • Zoro # G7602455

product price: 
$
49.69
/pr

Key Features

Color
Black
Palm Material
Cotton
Cuff Style
Hook-and-Loop
Layered Palm Material
Polyester
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0291RBLKLAR
Zoro #
G7602455
UPC #
613983138266
Country of Origin
Pakistan
Color
Black
Palm Material
Cotton
Cuff Style
Hook-and-Loop
Layered Palm Material
Polyester
Finger Coverage
Full Finger
Glove Back Material
Polyester
Touchscreen Compatible
No
Glove Insulation Material
Foam
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Palm Style
Reinforced
Anti-Static
No
Glove Back Color
Black
Latex-Free
Yes
Minimum Temperature
-25 Degrees F
Insulated
Yes
Wire Color
Black
Glove Features
ID Panel, Reinforced Palm
Item
Mechanics Gloves
Includes Double Palm
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Liner Material
Tricot
Stitching Material
Polyester
Hand Protection Style
Glove
Oil-Resistant
No
Series
Frostline
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes

Dimensions

Size
L
Glove Length
10 1/2 in
Size- Numeric
9
Size- Alpha
L

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Polyester, Cuff Style Hook-and-Loop, Glove Insulation Material Foam, Insulated Yes, Palm Material Cotton, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.