Shop REFRIGIWEAR
See all product information
Create Account
Frostline Glove, XL, 10, PR
- Mfr # 0291RBLKXLG
- Zoro # G7603916
product price:Â
$
49.69
/pr
Key Features
Color
Black
Palm Material
Cotton
Cuff Style
Hook-and-Loop
EN 388 Impact Rated
No
Glove Length
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Glove Length
- 10 1/2 in
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Polyester, Cuff Style Hook-and-Loop, Glove Insulation Material Foam, Insulated Yes, Palm Material Cotton, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.