Zoro Homepage

Frostline Bib Overalls, Nylon, Black/Blue, S

  • Mfr # 7120RNBKSML

  • Zoro # G7611223


product price: $144.96
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Material
Nylon
Gender
Men's
Series
Frostline
Features
AirBlaze Insulatin, 40% warmer than traditional insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120RNBKSML
Zoro #
G7611223
UPC #
613983136880
Country of Origin
China

Dimensions

Size
S

Details

Item
Bib Overalls
Color
Black/Blue
Material
Nylon
Gender
Men's
Series
Frostline
Features
AirBlaze Insulatin, 40% warmer than traditional insulation

Description

The Frostline Bib Overalls feature AirBlaze insulation - made from eco-friendly, sustainable materials and 40% warmer than traditional insulation. When workers aren’t weighed down, they accomplish amazing things. With our Frostline Collection you get incredibly lightweight gear that is durable, flexible and crazy warm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.