Refrigiwear

Glacier Max Puffer Jacket


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gender Men's
  • Color Black
  • Hood Style None
  • Lining Material 100% Polyester
  • Style Puffer Jacket
See all product information

Product Information

Dimensions

Size 2XL
Sleeve Length 36 in
Length 25 in
Minimum Chest Size 50 in
Size-Body Type Regular
Maximum Chest Size 52 in

Details

Gender Men's
Color Black
Hood Style None
Lining Material 100% Polyester
Item Puffer Jacket
Style Puffer Jacket
Number of Inside Pockets 1
Material 100% Nylon
Fabric Weight 80 g/mm
Number of Outside Pockets 2
Water-Resistant Yes
Includes Removable Liner No
Collar Style Stand-Up
Temperature Rating -30 Degrees F
Front Closure Type Zipper
Insulation Material Polyester
Garment Type Jacket
Wind-Resistant Yes
Includes Lining Yes
Includes Hood No
Insulated for Cold Conditions Yes
Series Glacier Max

Description

Puffer Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Puffer Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 80 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 25 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.