Refrigiwear
Glacier Max Puffer Jacket
Mfr # 8375RBLK3XL
Zoro # G910839247
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hood Style None
- Material 100% Nylon
- Style Puffer Jacket
- Number of Outside Pockets 2
- Fabric Weight 80 g/mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2222)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- Refrigiwear Workwear