Shop All Work Jackets & Coats
Refrigiwear
Glacier Max Puffer Jacket
Mfr # 8375RBLK5XL
Zoro # G610839615
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Puffer Jacket
- Fabric Weight 80 g/mm
- Hood Style None
- Number of Inside Pockets 1
- Color Black
Product Information
- Brand Refrigiwear
- MFR # 8375RBLK5XL
- Zoro # G610839615
- UPC # 613983166870
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Sleeve Length | 39 in |
Length | 25 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Details
Description
Puffer Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Puffer Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 80 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 25 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Apron, 46in.Lx28in.W, White, PK1000 (MDP-46W-S)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471A29 (471A29)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- 3M Fire Barrier Composite Sheet, 41 x 36 In. (CS-195+3X41-BOX*)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- 5.11 Black Big Horn Jacket size L (48026)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- Refrigiwear Workwear and Protective Clothing