Refrigiwear
Glacier Max Puffer Jacket
Mfr # 8375RBLKXLG
Zoro # G710839409
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Style Puffer Jacket
- Fabric Weight 80 g/mm
- Gender Men's
- Hood Style None
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- DUNLOP Overboots, Mens, M, Button Tab, Yllw, PVC, PR (8802000)
- BOUTON Zenon Z12R Rimless Optical Eyewear w/ 2-Diopter Bifocal Reading-Glass Design, Clear Lens, Gray Frame (250-27-0020)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- Refrigiwear Workwear